Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 51-175-04
Zoro # G304946520
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 3/4 in
- Nominal Working Length (In.) 2 in
- Seat Bore 2.5 in
- Seat Thickness 0.5 in
- Seal Material 316 Stainless Steel, Buna, Carbon, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-175-04
- Zoro # G304946520
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 3/4 in |
Nominal Working Length (In.) | 2 in |
For Shaft Diameter | 1 3/4 in |
Working Length | 2 in |
Details
Seat Bore | 2.5 in |
Seat Thickness | 0.5 in |
Seal Material | 316 Stainless Steel, Buna, Carbon, Ceramic |
Standard Industry Seal Number | 205 |
Includes | Cup Mounted |
Item | Mechanical Seal |
Shut Off Pressure (Maximum) | 150 psi |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Spring Type | Single Spring |
Spring Material | 316 |
Ring Material | Carbon |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Seal Type Designation | 51 |
Gasket Material | Buna |
Description
Mechanical Seal, For Shaft Diameter 1 3/4 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Buna, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Fuel Pump Nozzle Basic Kit, EX50 12V UL (F0037250C)
- SPRINGER PARTS Sched 5 Clamp Gasket 4 BUNA; Replaces Part# 40MVU-4 (40MVU-4SP)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 4 3/4" OD (816304-321K)
- SJE-RHOMBUS Cable Cord, Neoprene/Stainless Steel (4 Cable Cord Seal)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- Flowserve Pump Shaft Seals