Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 51-087-04
Zoro # G104946652
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 in
- Nominal Working Length (In.) 1.375 in
- Seat Bore 1.5 in
- Seat Thickness 0.406 in
- Seal Material 316 Stainless Steel, Buna, Carbon, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-087-04
- Zoro # G104946652
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 in |
Nominal Working Length (In.) | 1.375 in |
Working Length | 1.38 in |
For Shaft Diameter | 7/8 in |
Details
Seat Bore | 1.5 in |
Seat Thickness | 0.406 in |
Seal Material | 316 Stainless Steel, Buna, Carbon, Ceramic |
Standard Industry Seal Number | 50804 |
Item | Mechanical Seal |
Includes | Cup Mounted |
Spring Material | 316 |
Ring Material | Carbon |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Seal Type Designation | 51 |
Gasket Material | Buna |
Spring Type | Single Spring |
Shaft Seal Type | Mechanical Shaft Seal |
Shut Off Pressure (Maximum) | 150 psi |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Description
Mechanical Seal, For Shaft Diameter 7/8 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Buna, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 1.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, SCFM / L/SEC 25 - 250 / 10-118 (H771A-250)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N53)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- MILWAUKEE TOOL M18 18V Cordless Transfer Pump - Tool Only (ML2771-20)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- FLOWSERVE Seal, Pump Shaft (51-125-05)
- Flowserve Pump Shaft Seals