Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 51-075-04
Zoro # G304946650
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 1.312 in
- Seat Bore 1.375 in
- Seat Thickness 0.404 in
- Seal Material 316 Stainless Steel, Buna, Carbon, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-075-04
- Zoro # G304946650
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 1.312 in |
Working Length | 1.31 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.404 in |
Seal Material | 316 Stainless Steel, Buna, Carbon, Ceramic |
Standard Industry Seal Number | 275-51 |
Item | Mechanical Seal |
Includes | Cup Mounted |
Seal Type Designation | 51 |
Spring Type | Single Spring |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Material | 316 |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Shut Off Pressure (Maximum) | 150 psi |
Gasket Material | Buna |
Ring Material | Carbon |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Description
Mechanical Seal, For Shaft Diameter 3/4 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Buna, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 1.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage (5UWL6)
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- FLOWSERVE Seal, Pump Shaft (31-112-10)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (31-087-10)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-10)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- SPRINGER PARTS Mechanical Seal; Replaces VIKING PUMP, INC. 2-471-003-999-00 (2-471-003-999-00SP)
- Flowserve Pump Shaft Seals