Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 21-162-27
Zoro # G904946562
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 5/8 in
- Nominal Working Length (In.) 1.375 in
- Seat Bore 2.375 in
- Seat Thickness 0.5 in
- Seal Material 18-8 Stainless Steel, Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-162-27
- Zoro # G904946562
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 5/8 in |
Nominal Working Length (In.) | 1.375 in |
Working Length | 1.38 in |
For Shaft Diameter | 1 5/8 in |
Details
Seat Bore | 2.375 in |
Seat Thickness | 0.5 in |
Seal Material | 18-8 Stainless Steel, Carbon, Ceramic, Viton |
Standard Industry Seal Number | 238V |
Includes | Cup Mounted |
Item | Mechanical Seal |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Spring Type | Single Spring |
Shaft Seal Type | Mechanical Shaft Seal |
Ring Material | Carbon |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Gasket Material | Viton |
Seal Type Designation | 21 |
Spring Material | 18-8 |
Shut Off Pressure (Maximum) | 250 psi |
Description
Mechanical Seal, For Shaft Diameter 1 5/8 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- ARO AirOprDphrmPmp, NPTF, TPV/PP, 1/4in, 37.6gpm (66607A-3EB-A)
- FILL-RITE Register and Faceplate Kit (KIT800LR)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-10)
- FLOWSERVE Seal, Pump Shaft (52-125-05)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-23)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- Flowserve Pump Shaft Seals