Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 21-150-09
Zoro # G404946529
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/2 in
- Nominal Working Length (In.) 1.125 in
- Seat Bore 2.125 in
- Seat Thickness 0.437 in
- Seal Material 18-8 Stainless Steel, Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-150-09
- Zoro # G404946529
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/2 in |
Nominal Working Length (In.) | 1.125 in |
Working Length | 1.13 in |
For Shaft Diameter | 1 1/2 in |
Details
Seat Bore | 2.125 in |
Seat Thickness | 0.437 in |
Seal Material | 18-8 Stainless Steel, Carbon, Ceramic, Viton |
Standard Industry Seal Number | 382V, 758V |
Includes | Cup Mounted |
Item | Mechanical Seal |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Spring Type | Single Spring |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Shut Off Pressure (Maximum) | 250 psi |
Seal Type Designation | 21 |
Ring Material | Carbon |
Spring Material | 18-8 |
Gasket Material | Viton |
Shaft Seal Type | Mechanical Shaft Seal |
Description
Mechanical Seal, For Shaft Diameter 1 1/2 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 1.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Suction Pipe, 9 in. L, 1 in. Size, 50 psi (1200KTG7743)
- TACO Impeller, In-Line, EPDM/Rubber (2400-025RP)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8-WP)
- PULSATRON Pump Keep on Pumping Repair Kit VTT5 (K4VTT5)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-214)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- BERLISS Mechanical Seal, Type 2, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-445V)
- Flowserve Pump Shaft Seals