Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 21-100-10
Zoro # G204946576
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 in
- Nominal Working Length (In.) 1 in
- Seat Bore 1.625 in
- Seat Thickness 0.437 in
- Seal Material 18-8 Stainless Steel, Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-100-10
- Zoro # G204946576
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 in |
Nominal Working Length (In.) | 1 in |
For Shaft Diameter | 1 in |
Working Length | 1 in |
Details
Seat Bore | 1.625 in |
Seat Thickness | 0.437 in |
Seal Material | 18-8 Stainless Steel, Carbon, Ceramic, Viton |
Standard Industry Seal Number | 235V, 380V |
Item | Mechanical Seal |
Includes | Cup Mounted |
Gasket Material | Viton |
Spring Type | Single Spring |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Material | 18-8 |
Shut Off Pressure (Maximum) | 250 psi |
Ring Material | Carbon |
Seal Type Designation | 21 |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Description
Mechanical Seal, For Shaft Diameter 1 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWU2, 2ZWU3 (21TG65)
- CYBERPOWER Cyber Power 4003789 1500VA Sump Pump Battery Backup (4003789)
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/4 hp, 115, 1 Phase, NPT/Flange Connection (116431MF-132)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft (21-125-06)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-98)
- US SEAL PS Pump Seal (PS-3960)
- Flowserve Pump Shaft Seals