Shop All Level Switches
This Product is Discontinued
Flowline
SPDT Level Switch 250VAC 14.5 psi (Discontinued)
Mfr # LV41-7201
Zoro # G7992573
This Product is Discontinued
Key Features
- Voltage 250VAC
- Max. Pressure 14.5 psi
- Float Switch Float Material Polypropylene
- Length 5-1/2"
- Max. Liquid Temp. 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LV41-7201
- Zoro # G7992573
- UPC # 799360098498
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 5-1/2" |
Float Switch Cord Length | 20 ft. |
Height | 1-41/64" |
Overall Length (In.) | 25.5 |
Width | 3-3/16" |
Float Length (In.) | 5-1/2 |
Tether Length Min.-Max. | 5-1/2" |
Float Dia. | 4 1/8 in |
Float Length | 5 1/2 in |
Cord Length | 20 ft |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.