Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG12-0001-00
Zoro # G3896479
product price: $950.00
/ea
Free Shipping & Returns
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Range 471.6 in
- Mounting 3 in NPT
- Accuracy +/-0.2% of Range
- Resolution 0.196 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # UG12-0001-00
- Zoro # G3896479
- Country of Origin United States
- Category Level Sensors
Dimensions
Height | 6.9 in |
Width | 4.0 in |
Beam Width | 6 in |
Antenna Diameter | 3 1/2 in |
Overall Height | 6.9 in |
Connection Size | 3 in |
Overall Width | 4 in |
Overall Diameter | 3 3/8 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 1/2 in, Range 471.6 in, Connection Size 3 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 18 in, Operating Frequency 50 kHz, Spatial Resolution 0.196 in, Beam Width 6 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- TEMPCO Thermocouple, Type J (MTA01203)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Orange (HS365-S10-ORANGE)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- Flowline Sensors