Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG06-0011-01
Zoro # G3896941
product price: $800.00
/ea
Free Shipping & Returns
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Range 235.2 in
- Mounting 2 in NPT
- Accuracy +/-0.2% of Range
- Resolution 0.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # UG06-0011-01
- Zoro # G3896941
- Country of Origin United States
- Category Level Sensors
Dimensions
Height | 7.0 in |
Width | 2.9 in |
Beam Width | 3 in |
Overall Diameter | 3 3/8 in |
Overall Width | 2.9 in |
Connection Size | 2 in |
Antenna Diameter | 2 3/8 in |
Overall Height | 7 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 235.2 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 400A, 600V AC, Non-Indicating (FLSR400)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- Flowline Sensors