Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG06-0001-01
Zoro # G3898000
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Mounting 2 in NPT
- Range 235.2 in
- Accuracy +/-0.2% of Range
- Resolution 0.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # UG06-0001-01
- Zoro # G3898000
- Country of Origin United States
- Category Level Sensors
Dimensions
Width | 2.9 in |
Height | 7.0 in |
Beam Width | 3 in |
Antenna Diameter | 2 3/8 in |
Overall Width | 2.9 in |
Overall Height | 7 in |
Connection Size | 2 in |
Overall Diameter | 3 3/8 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 235.2 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- WOODS Gfci Power Station 2G (2516)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-41)
- DWYER INSTRUMENTS Level Switches, Level Switch No 50Va (F7-MPP-NO)
- Flowline Level Sensors