Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG01-0011-41
Zoro # G3896950
product price: $500.00
/ea
Free Shipping & Returns
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Range 58.8 in
- Mounting 2 in NPT
- Accuracy 3 mm
- Resolution 0.019 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # UG01-0011-41
- Zoro # G3896950
- Country of Origin United States
- Category Level Sensors
Dimensions
Beam Width | 2 in |
Height | 4.0 in |
Width | 2.9 in |
Antenna Diameter | 2 3/8 in |
Overall Diameter | 2 3/4 in |
Connection Size | 2 in |
Overall Width | 2.9 in |
Overall Height | 4 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 58.8 in, Connection Size 2 in, Connection Type NPT, Accuracy 3 mm, Voltage - Maximum 28V DC, Dead Band 1.5 in, Operating Frequency 80 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire, Output Voltage Range 4 to 20mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AW1N5)
- Flowline Level Sensors