Shop All Level Sensors
Flowline
Reflective Ultrasonic Level Sensor, PVDF
Mfr # UG01-0001-40
Zoro # G3898515
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Range 58.8 in
- Mounting 2 in NPT
- Accuracy 3 mm
- Resolution 0.019 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # UG01-0001-40
- Zoro # G3898515
- Country of Origin United States
- Category Level Sensors
Dimensions
Beam Width | 2 in |
Width | 2.9 in |
Height | 4.0 in |
Antenna Diameter | 2 3/8 in |
Connection Size | 2 in |
Overall Diameter | 2 3/4 in |
Overall Height | 4 in |
Overall Width | 2.9 in |
Description
Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 58.8 in, Connection Size 2 in, Connection Type NPT, Accuracy 3 mm, Voltage - Maximum 28V DC, Dead Band 1.5 in, Operating Frequency 80 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire, Output Voltage Range 4 to 20mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Clear (HS357-S250-CLEAR)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- VEGA VEGAPULS 61 9.6-36V-DC RADAR LEVEL SENSORS AND TRANSMITTER (PS61.XXANPHDNSX)
- Flowline Sensors