Flowline

Pressure Level Transmitter, Submersible (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Transmitters

Key Features

  • Type Submersible Level Measurement
  • Pressure Range - Submersible Transmitter 0 to 20.0 psi
  • Accuracy - Submersible Transmitter +/-0.25% Full Scale
  • Cable Coating Polyurethane
  • Sensor Length - Submersible Transmitter 4.08 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Flowline
  • MFR # LD31-S131
  • Zoro # G4161376
  • UPC #
    634746300744
  • Country of Origin United States
  • Category Transmitters

Dimensions

Sensor Length - Submersible Transmitter 4.08 in
Measuring Depth - Submersible Transmitter 0 to 46.2 ft
Cable Length 60 ft
Sensor Length 4.08 in
Cable Length - Submersible Transmitter 60 ft
Measuring Depth 0 to 20.0 ft
Overall Diameter 1 in
Process Connection Size 1/2 in

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 4.08 in, Enclosure Rating NEMA 6P; IP68, Electrical Protection Yes, Power Required 13 to 30V DC, Series DeltaSpan, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products