Shop All Flowmeters
Flowline
Noncontact Ultrasonic Level Sensor, 3.9"W
Mfr # LR20-0310-40
Zoro # G3014480
product price: $2,957.99
/ea
Free Shipping & Returns
$2,957.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Connection Type NPT
- Output 4 to 20mA, 2-Wire
- Display Type LCD
- Accuracy +/-3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LR20-0310-40
- Zoro # G3014480
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1/2 in |
Width | 3.9 in |
Overall Width | 3.9 in |
Overall Diameter | 3 7/8 in |
Overall Height | 16.5 in |
Antenna Diameter | 3 7/8 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 787.2 in, Connection Size 1/2 in, Connection Type NPT, Accuracy +/-3 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 8 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.118 in, Operating Pressure - Maximum 72 psi, Media Temperature - Minimum -76 Degrees F, Media Temperature - Maximum 302 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS RK700 REPAIR KIT (S/O or DIV); Replaces Alfa Laval Part# 740134 (740134SP)
- WESTWARD Oil Transfer Pump, 8 Max. Flow Rate , Polypropylene, 1" Inlet (45CT63)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- CHEM-TECH Metering Pump, 30 GPD, 80 PSI (XP030LAHXG19)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR10-0010)
- DWYER INSTRUMENTS Flowmeter, range 200-2500 cc/min air. (RMA-14-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-5-S)
- BAILEY HYDRAULICS In-Line Flow Meter 30 Gpm, 3/4’’ NPTf Port, 3500 PSI, 7 5/32" Length (221595)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFA-5-BV)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 2.68" L (OM015A001-822R5G)
- Flowline Flowmeters