Shop All Level Sensors
Flowline
Noncontact Ultrasonic Level Sensor, 3.9"W
Mfr # LR20-0310-30
Zoro # G4353949
Free Shipping & Returns
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 787.2 in
- Accuracy +/-3 mm
- Dead Band 12 in
- Standards CE Certified, cTUVus, FCC, RoHS
- Gasket Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowline
- MFR # LR20-0310-30
- Zoro # G4353949
- Country of Origin China
- Category Level Sensors
Dimensions
Width | 3.9 in |
Overall Height | 15.1 in |
Connection Size | 1/2 in |
Antenna Diameter | 3 7/8 in |
Overall Diameter | 3 7/8 in |
Overall Width | 3.9 in |
Description
Noncontact Radar Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 787.2 in, Connection Size 1/2 in, Connection Type NPT, Accuracy +/-3 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 12 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.118 in, Operating Pressure - Maximum 72 psi, Media Temperature - Minimum -76 Degrees F, Media Temperature - Maximum 302 Degrees F, Output Wire Configuration 2-Wire, Output Voltage Range 4 to 20mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-41)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- Flowline Level Sensors