Shop All Flowmeters
Flowline
Noncontact Ultrasonic Level Sensor, 3.9"W
Mfr # LR15-0010-40
Zoro # G3014596
product price: $2,600.00
/ea
Free Shipping & Returns
$2,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 1/2 in
- Connection Type NPT
- Standards CE Certified, cTUVus, FCC, RoHS
- Width 3.9 in
- Mounting 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LR15-0010-40
- Zoro # G3014596
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1 1/2 in |
Width | 3.9 in |
Overall Height | 12.2 in |
Overall Diameter | 3 3/4 in |
Antenna Diameter | 3 7/8 in |
Overall Width | 3.9 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 1,180.8 in, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-3 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 8 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.118 in, Operating Pressure - Maximum 72 psi, Media Temperature - Minimum -76 Degrees F, Media Temperature - Maximum 302 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM (E2PA2D229C)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 20 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-6)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-010-R)
- STENNER Replacement Pump Head #7, Metering, (QP107-1G1)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR10-0010)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 112 (WMT2-A-C-06-10)
- SCHNEIDER ELECTRIC 3IN MAGNETIC FLOW METER (9700A)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H760A-050)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 1 (WMT2-A-C-01-1)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- Flowline Flowmeters