Shop All Flowmeters
Flowline
Noncontact Ultrasonic Level Sensor, 3.9"W
Mfr # LR15-0010-30
Zoro # G3013616
product price: $2,500.00
/ea
Free Shipping & Returns
$2,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 1/2 in
- Connection Type NPT
- Width 3.9 in
- Accuracy +/-3 mm
- Output 4 to 20mA, 2-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LR15-0010-30
- Zoro # G3013616
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1 1/2 in |
Width | 3.9 in |
Overall Width | 3.9 in |
Antenna Diameter | 3 7/8 in |
Overall Height | 12.2 in |
Overall Diameter | 3 3/4 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 1,180.8 in, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-3 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 12 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.118 in, Operating Pressure - Maximum 150 psi, Media Temperature - Minimum -76 Degrees F, Media Temperature - Maximum 302 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- AQUAMOTION Cartridge Fits All Aquamotion Amr Pumps (CTR)
- CRESCENT WISS SNIPS DUCKBILL 10-1/4"" (V10N)
- RULE 2000 GPH High Capacity Manual Bilge Pump; 12V (10)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR10-0010)
- DWYER INSTRUMENTS Water Meter, 34 Water Mtr, 10 Gal Output (WRBT-A-C-04-10)
- FOXBORO FLOWTUBE 2IN MAGNETIC FLOW METER (9302A-SIBD-PHJ-GK)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 2.68" L (OM015A001-822R5G)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 2002500 CcMin Air (RMA-14-TMV)
- SP SCIENCEWARE Flow Indicator, Polycarbonate (H19935-0000)
- Flowline Flowmeters