Shop All Flowmeters
Flowline
Noncontact Ultrasonic Level Sensor, 3.9"W
Mfr # LR15-0010-20
Zoro # G3014499
product price: $2,400.00
/ea
Free Shipping & Returns
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 1/2 in
- Connection Type NPT
- Width 3.9 in
- Output 4 to 20mA, 2-Wire
- Mounting 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LR15-0010-20
- Zoro # G3014499
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1 1/2 in |
Width | 3.9 in |
Overall Height | 12.2 in |
Overall Diameter | 3 3/4 in |
Antenna Diameter | 3 7/8 in |
Overall Width | 3.9 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 1,180.8 in, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-3 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 18 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.118 in, Operating Pressure - Maximum 150 psi, Media Temperature - Minimum -76 Degrees F, Media Temperature - Maximum 302 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump Battery Powered Auger Pump for 5 Gallon Pails of Kerosene (8008K)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 2", Engine Dri (100742)
- WHALE MARINE Compac 50 Manual Bilge Pump Thru Deck/Bulkhead Mount (BP0350)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR10-0010)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- DWYER INSTRUMENTS Electronic Flowmeter, Insertion, NPT (IEF-SN-CND)
- DWYER INSTRUMENTS Visi Float Flow Meter 6-5 Scfh Air (VFA-3-SSV)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4)
- H2FLOW CONTROLS 2 in. Flowvis Flow Meter (FV-2)
- Flowline Flowmeters