Shop All Flowmeters
Flowline
Noncontact Ultrasonic Level Sensor, 3.9"W
Mfr # LR10-0010
Zoro # G3012514
product price: $1,747.99
/ea
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 1/2 in
- Connection Type NPT
- Input Voltage 16 to 26V DC
- Accuracy +/-5 mm
- Gasket Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LR10-0010
- Zoro # G3012514
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1 1/2 in |
Width | 3.9 in |
Antenna Diameter | 3 7/8 in |
Overall Diameter | 3 7/8 in |
Overall Width | 3.9 in |
Overall Height | 12.7 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 393.6 in, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-5 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 22 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.019 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 266 Degrees F, Output Wire Configuration 2-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Washer, 116038 (116038)
- DAYTON Mechanical Seal, Seat Assembly (PPO85N001G)
- TACO V-Ring Seal Front/Rear (953-1575-3RP)
- BELL & GOSSETT Seal Kit, For 4RD15 (186499LF)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 2.68" L (OM015A001-822R5G)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-LF)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 55 (LFMC-08-A2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfm Air (RMC-122)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- Flowline Flowmeters