Shop All Vacuum and Pressure Gauge Parts
Flowline
Junction Box, Term-Strip, 2 in, NPT Plug, PP
Mfr # LD90-1001
Zoro # G8359075
Free Shipping & Returns
$127.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LD31, LD32, LD33, LD34, LD35
- Fits Brand Flowline
- Accessory Type Submersible Pressure Sensor Mounting Kit
- For Use With Submersible Pressure Sensor
- Compatible Brand and Series Flowline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowline
- MFR # LD90-1001
- Zoro # G8359075
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
For Use With Mfr. Model Number | LD31, LD32, LD33, LD34, LD35 |
Fits Brand | Flowline |
Item | Junction Box |
Accessory Type | Submersible Pressure Sensor Mounting Kit |
For Use With | Submersible Pressure Sensor |
Compatible Brand and Series | Flowline |
Accessory Characteristics | Terminal Strip, 2 in NPT Plug, Polypropylene |
For Brand & Series | Flowline LD31 Series |
Description
Junction Box, Compatible Brand and Series Flowline, For Use With Submersible Pressure Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- DIXON SS Liquid Fill Gauge LowerMnt, 0-10000psi (GLSS10000)
- EXTECH DC Power Supply (382213)
- DUKE TRAPS DUKE TRAPS 1112 Cage Trap, 1-Door, Steel (1112)
- FLOWLINE Side Mount Bracket, 2 In (LM50-1001)
- FLOWLINE Side Mount Bracket, 2" NPT Bracket (LM50-1001-1)
- FLOWLINE Reducer Bushing, 1 In (LM52-1400)
- ZORO SELECT Rupture Disk, Nickel (5MZF4)
- OTC VACPRESS GAUGE KIT (OTC5613)
- DONALDSON Pressure Gauge, P562673 (P562673)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- Flowline Vacuum and Pressure Gauge Parts