Shop All Level Sensors
Flowline
Contact Ultrasonic Level Sensor10-30V DC
Mfr # LG10-0003-00-036
Zoro # G4352436
original price:
$901.60
17% off
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 3/4 in NPT
- Range 3 ft
- Accuracy +/-3 mm
- Overall Length 41 in
- Output 4 to 20mA, 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowline
- MFR # LG10-0003-00-036
- Zoro # G4352436
- Country of Origin United States
- Category Level Sensors
Dimensions
Overall Length | 41 in |
Stem Length | 36 in |
Float Length | 36 in |
Width | 3.4 in |
Float Diameter | 1/4 in |
Connection Size | 3/4 in |
Description
Contact Ultrasonic Level Sensor, Product Type Liquid Level Sensor Transmitter, Connection Size 3/4 in, For Media Type Oils, Wastewater, Water, Connection Type NPT, Body Material Aluminum, Accuracy +/-3 mm, Range 3 ft, Stem Length 36 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 302 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4, Number of Outputs - Analog 1, Float Diameter 1/4 in, Float Length 36 in, Output Wire Configuration 3-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2065A.12.03)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22976501)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-41)
- VEGA VEGAPULS 61 9.6-36V-DC RADAR LEVEL SENSORS AND TRANSMITTER (PS61.XXANPHDNSX)
- Flowline Sensors