Shop All Level Sensors
Flowline
Contact Ultrasonic Level Sensor
Mfr # LG10-0003-01-036
Zoro # G4352707
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3 ft
- Mounting 3/4 in NPT
- Accuracy +/-3 mm
- Overall Length 41 in
- Float Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LG10-0003-01-036
- Zoro # G4352707
- Country of Origin United States
- Category Level Sensors
Dimensions
Overall Length | 41 in |
Float Length | 36 in |
Width | 3.4 in |
Stem Length | 36 in |
Connection Size | 3/4 in |
Float Diameter | 1/4 in |
Description
Contact Ultrasonic Level Sensor, Product Type Contact Ultrasonic Level Sensor, Connection Size 3/4 in, For Media Type Oils, Wastewater, Water, Connection Type NPT, Body Material Aluminum, Accuracy +/-3 mm, Range 3 ft, Stem Length 36 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 302 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4, Number of Outputs - Analog 1, Float Diameter 1/4 in, Float Length 36 in, Output Wire Configuration 3-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- Flowline Level Sensors