Shop All Level Sensors
Flowline
Coaxial Guided Wave Radar, 9.8 ft. Range
Mfr # LG10-1003-01
Zoro # G4241618
product price: $1,283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Key Features
- Classification General Purpose
- Range 9.8 ft
- Mounting 3/4 in G Thread, 3/4 in NPT
- Accuracy +/-3 mm
- Resolution 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LG10-1003-01
- Zoro # G4241618
- Country of Origin United States
- Category Level Sensors
Dimensions
Overall Length | 123 in |
Width | 4.0 in |
Height | 4.5 in |
Stem Length | 118 in |
Float Length | 118 in |
Float Diameter | 7/8 in |
Connection Size | 3/4 in |
Description
Coaxial Guided Wave Radar, Product Type Liquid Level Sensor Transmitter, Connection Size 3/4 in, For Media Type Oils, Wastewater, Water, Connection Type NPT, Body Material Aluminum, Accuracy +/-3 mm, Range 9.8 ft, Stem Length 118 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 302 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4, Number of Outputs - Analog 1, Float Diameter 7/8 in, Float Length 118 in, Output Wire Configuration 3-Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- Flowline Level Sensors