Shop All Level Sensors
Flowline
Cable Guided Wave Radar, 18 ft. Range
Mfr # LG11-2003-01
Zoro # G4241609
product price: $1,545.99
/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification General Purpose
- Mounting 3/4 in G Thread, 3/4 in NPT
- Range 18 ft
- Accuracy +/-3 mm
- Resolution 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowline
- MFR # LG11-2003-01
- Zoro # G4241609
- Country of Origin United States
- Category Level Sensors
Dimensions
Overall Length | 222 in |
Height | 4.5 in |
Width | 4.0 in |
Float Length | 216 in |
Stem Length | 216 in |
Connection Size | 3/4 in |
Float Diameter | 7/8 in |
Description
Cable Guided Wave Radar, Product Type Liquid Level Sensor Transmitter, Connection Size 3/4 in, For Media Type Oils, Wastewater, Water, Connection Type NPT, Body Material Aluminum, Accuracy +/-3 mm, Range 18 ft, Stem Length 216 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 302 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4, Number of Outputs - Analog 1, Float Diameter 7/8 in, Float Length 216 in, Output Wire Configuration 3-Wire
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- LEVITON Straight Blade Plug (8315-CT)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- FLOWLINE Contact Ultrasonic Level Sensor10-30V DC (LG10-0003-00-036)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR20-0310-30)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- Flowline Sensors