Shop All Desk Chairs
Flowerhouse
Flowerhouse FHXW400-SAND 17 in. Crossweave Cozy Ball Chair - Sand
Mfr # FHXW400-SAND
Zoro # G803991168
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowerhouse
- MFR # FHXW400-SAND
- Zoro # G803991168
- UPC # 856612007605
- Country of Origin China
- Category Desk Chairs
Description
The Cross-Weave loveseat chair not only gives your living room space a modern look but also offers incredible comfort. This Cross-Weave love seat with its plush cushion provides a comfortable place to relax in your home as well as your patio. Perfectly proportioned and fabricated with weather-resistant elastic woven straps, this chair will provide you with a breezy and comfortable sitting experience. The strength of this piece not only provides comfort but also allows it to functionally accent any space in your home for years to come.
Features- Crossweave Cozy Ball Chair
- Quick and easy assembly
- 300lb weight capacity
- Indoor and outdoor use
- Comfortable design for lounging, napping, or reading
- Durable weather resistant fabric
- Color: Sand
- Style: Crossweave
- Size: 17 in.
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- SHOPSOL Workbench Fabric Seating (1010576)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RG-8540)
- OFM Anatomy Chair, Vinyl, 18-3/4" to 22-3/4" Height, White (910-WHITE)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RG)
- FLASH FURNITURE Chair Seat, Rustic Walnut, Metal (CH-31230M1D-GG)
- Flowerhouse Desk Chairs