Flower House FHPC100-DC 400 lbs Bohemian Dreamcatcher Loveseat with Stand; 66 x 50 x 43 in.
Mfr # FHPC100-DC
Zoro # G303917118
Product Information
- Brand Flower House
- MFR # FHPC100-DC
- Zoro # G303917118
- UPC # 856612007483
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Description
The Dream Catcher loveseat chair provides a great accent to your living space that creates a natural and sleek aesthetic. This crocheted loveseat with its plush oversized cushion provides a comfortable, eye-catching place to relax. The neutral color of the woven chair allows the unique personality of the bohemian design to add a chic, contemporary fashion to your living space while appealing to any color scheme. The strength of this piece not only provides comfort but also allows it to functionally accent any space in your home for years to come. The box includes the chair, stand, and all necessary hardware needed for set up.
Features- Quick and easy set up
- Light weight material
- Capacity: 400 lbs
- Dimension: 66 T x 50 W x 43 H in.
- Weight: 83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1R)
- MTD Housing-Auger (684-04078-0638)
- ALMO 65-in. Terrace Outdoor Furniture Dust Cover (VG-SDCC65G/ZA)
- INTEX RECREATION EASY SET POOL SET10'X30"" (28121EH)
- FLOWER HOUSE Flower House FHBC205 Butterfly Chair (FHBC205)
- GROSFILLEX Armchair, Fanback, Sand (49092066)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Grey (PAT7042B)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- GIFTMARK Giftmark 3400E Adult Tall Back Rocking Chair Espresso (3400E)
- COOLAROO Tri Sail W/Hrdwr 12' Grn (473907)
- Flower House Patio Furniture