Shop All Cabinet Handles & Pulls
Flower House
Flower House FHPC100-BRK Bark Hanging Pumpkin Chair; Brown
Mfr # FHPC100-BRK
Zoro # G603991252
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flower House
- MFR # FHPC100-BRK
- Zoro # G603991252
- UPC # 892514100211
- Country of Origin United States
- Category Cabinet Handles & Pulls
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Classic comfortable design
- For outdoor use
- A beautiful place to relax in your home or garden
- Color: Brown
- Material: Metal
- Assembly Required: Yes
- Upholstery: Fabric
- Dimension: 43 x 27 x 8in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-48)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/14)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Knockers (0195.402)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Oil Rubbed Bronze Square Hammond Cabinet Pull (937-3DBAC)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0153)
- BERENSON Advantage Wire Pulls 3 1/2 inch CC Brushed Nickel Steel Pull (6242-2BPN-P)
- AMEROCK Davenport 3 in 76 mm Center-to-Center Gunmetal Cabinet Pull (BP36600GM)
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes (1WAF8)
- LIBERTY HARDWARE Liberty Hardware P25965C-VBC-C 4 in. Venetian Bronze Step Edge Cabinet Pull (177622)
- ELEMENTS BY HARDWARE RESOURCES 640 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (719SS)
- Flower House Cabinet Handles & Pulls