Flow Wall

Sports Storage System, Silver, 15 Hooks15


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PVC
  • Overall Width 12 ft
  • Overall Depth 3/4 in
  • Overall Height 24 in
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 12 ft
Overall Depth 3/4 in
Overall Height 24 in
Panel (H x W) 12 in x 48 in
Panel Height 12 in
Panel Width 48 in
Base Width 144 in
Base Length 24 in
Base WxL 144 in x 24 in
Overall WxDxH 12 ft x 3/4 in x 24 in
Panel HxW 12 in x 48 in

Description

Slatwall Kit, Color Silver, Material PVC, Number of Bins 0, Number of Hooks 15, Number of Panels 6, Panel Load Capacity 100 lb/sq ft, 24 in Base Length, 144 in Base Width, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 24 in Overall Height, 12 ft Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.