Shop All Slatwall Accessory Kits
Flow Wall
Soft Bin 3 Pack Combo, Nylon, White
Mfr # FWS-4812-6WB17
Zoro # G9349067
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3/4 in
- Color White
- Overall Width 96 in
- Overall Height 36 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FWS-4812-6WB17
- Zoro # G9349067
- UPC # 185376850319
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Overall Depth | 3/4 in |
Overall Width | 96 in |
Overall Height | 36 in |
Panel (H x W) | 12 in x 48 in |
Panel Height | 12 in |
Panel Width | 48 in |
Panel HxW | 12 in x 48 in |
Description
Slatwall Kit, Color White, Material PVC, Number of Bins 3, Number of Hooks 0, Number of Panels 6, Panel Load Capacity 100 lb/sq ft, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 19 3/4 in L, 12 1/2 in W, 6 in H (780308)
- LITTLE GIANT 36" x 52" Perforated Steel Deck (RDP-3652-3)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- FLOW WALL Soft Bin 3 Pack Combo, Nylon, Silver (FWS-4812-6SB17)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pc (5TPJ5)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- TRITON PRODUCTS 30 Pc. Steel Pegboard Hook & Bin Assortment for LocBoard (28 Asst Hooks & 2 Bins) (LH3-Kit)
- AGILUX Pegboard Slatwall Mounting Brackets lighting organization 14 in Black, PK 2 (MB001-02)
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- Flow Wall Slatwall Accessory Kits