Shop All Slatwall Accessory Kits
Flow Wall
Soft Bin 3 Pack Combo, Nylon, Silver
Mfr # FWS-4812-6SB17
Zoro # G9349051
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 3/4 in
- Overall Width 96 in
- Overall Height 36 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FWS-4812-6SB17
- Zoro # G9349051
- UPC # 185376886929
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Overall Depth | 3/4 in |
Overall Width | 96 in |
Overall Height | 36 in |
Panel (H x W) | 12 in x 48 in |
Panel Height | 12 in |
Panel Width | 48 in |
Panel HxW | 12 in x 48 in |
Description
Slatwall Kit, Color Silver, Material PVC, Number of Bins 3, Number of Hooks 0, Number of Panels 6, Panel Load Capacity 100 lb/sq ft, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB206BL)
- WEATHER GUARD MODEL 1921-5-02 CAB PROTECTOR MOUNTING KIT, 63.5IN-64.0IN, BLACK (7793)
- DUCK BRAND Peel & Stick Adhesive Laminate 12"x36 ft., Clear, (PEEL & STICK ADHESIVE LAMINATE)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- ZORO SELECT Hook Assortments (6YE27)
- AZAR DISPLAYS 12-Piece Green Pegboard Organizer Kit with 1 Panel and Accessory (900942-GRE)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- Flow Wall Slatwall Accessories