Shop All Slatwall Hooks
Flow Wall
Small Hook, Hanging, 50 lb., Gray/Black
Mfr # FSH-041-6
Zoro # G9349225
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/2 in
- Finish Powder Coated
- Color Black; Gray
- Overall Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flow Wall
- MFR # FSH-041-6
- Zoro # G9349225
- UPC # 185376824167
- Country of Origin China
- Category Slatwall Hooks
Dimensions
Overall Width | 2 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 4 in |
Height | 3" |
Width | 2-1/2" |
Length | 4" |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black; Gray |
Includes | (6) Hooks |
Projection | 4" |
Number of Hooks | 6 |
Item | Slatwall Double Hook |
Load Capacity | 50 lb |
Assembled | Yes |
Hole Shape | Slatwall |
Construction | welded |
Type | Hanging |
Load Rating | 50 lb. |
Hook Type | Double Standard Hook |
Description
Slatwall Double Hook, Steel, Powder Coated, Black; Gray, Overall Depth 4 1/2 in, Overall Height 4 in, Overall Width 2 1/2 in, Mounting Type Hanging, Number of Hooks 6, Hook Type Double Standard Hook, Load Capacity 50 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2036BC)
- FLOW WALL S-Hook, Hanging, 25 lb., Gray/Black (FSH-039-4)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- AZAR DISPLAYS Metal Curve Hook for Gridwall, 20-Pack, 20PK (700024)
- Flow Wall Slatwall Accessories