Shop All Slatwall Hooks
Flow Wall
Long Hook, Hanging, 40 lb., Gray/Black
Mfr # FSH-036-4
Zoro # G9349234
product price: $46.75
/pk 4, $11.69/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/2 in
- Overall Depth 8 1/2 in
- Overall Height 4 in
- Number of Hooks 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FSH-036-4
- Zoro # G9349234
- UPC # 185376823641
- Country of Origin China
- Category Slatwall Hooks
Dimensions
Overall Width | 2 1/2 in |
Overall Depth | 8 1/2 in |
Overall Height | 4 in |
Height | 3" |
Length | 8" |
Width | 2-1/2" |
Details
Material | Steel |
Number of Hooks | 4 |
Construction | welded |
Hole Shape | Slatwall |
Type | Hanging |
Finish | Powder Coated |
Color | Black; Gray |
Projection | 8" |
Item | Slatwall Double Hook |
Assembled | Yes |
Load Capacity | 40 lb |
Load Rating | 40 lb. |
Includes | (4) Hooks |
Hook Type | Double Standard Hook |
Description
Slatwall Double Hook, Steel, Powder Coated, Black; Gray, Overall Depth 8 1/2 in, Overall Height 4 in, Overall Width 2 1/2 in, Mounting Type Hanging, Number of Hooks 4, Hook Type Double Standard Hook, Load Capacity 40 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- JUSTRITE Vertical Drum Level Gauge, 11 In L (08531)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- FLOW WALL S-Hook, Hanging, 25 lb., Gray/Black (FSH-039-4)
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- AZAR DISPLAYS Metal Curve Hook for Gridwall, 20-Pack, 20PK (700024)
- Flow Wall Slatwall Accessories