Shop All Slatwall Accessory Kits
Flow Wall
Hook Starter Pack, White, 11 Hooks
Mfr # FWS-4812-12WB2
Zoro # G9349094
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Width 96 in
- Overall Depth 3/4 in
- Overall Height 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FWS-4812-12WB2
- Zoro # G9349094
- UPC # 185376821210
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Overall Width | 96 in |
Overall Depth | 3/4 in |
Overall Height | 36 in |
Panel (H x W) | 12 in x 48 in |
Panel Width | 48 in |
Panel Height | 12 in |
Panel HxW | 12 in x 48 in |
Details
Material | PVC |
Color | White |
Number of Panels | 12 |
Number of Bins | 0 |
Item | Slatwall Kit |
Panel Capacity | 100 lb/sq ft |
Includes | (4) Metal Bracket Shelves |
Number of Hooks | 11 |
Number of Slat Wall Panels | 12 |
Item - Slatwalls | Slatwall Panel Kit |
Number of Slatwall Panels | 12 |
Slatwall Channel Spacing | 3 in |
For Channel Spacing | 3 in |
Panel Load Capacity | 100 lb/sq ft |
Includes Mounting Hardware | Yes |
Description
Slatwall Kit, Color White, Material PVC, Number of Bins 0, Number of Hooks 11, Number of Panels 12, Panel Load Capacity 100 lb/sq ft, Includes (4) Metal Bracket Shelves, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- BESTAR Bestar Pur 3 Drawer Set for Pur 25W Shelving Unit in white (26163-000017)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- FLOW WALL Soft Bin 3 Pack Combo, Nylon, Silver (FWS-4812-6SB17)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- TRITON PRODUCTS White Garden Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31G-WHT)
- WALL CONTROL Workstation Slotted Accessory Kit, Black (35-K-WRKBK)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- Flow Wall Slatwall Accessory Kits