Shop All Slatwall Accessory Kits
Flow Wall
Hook Starter Pack, Silver, 11 Hooks
Mfr # FWS-4812-12SB2
Zoro # G9349085
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 3/4 in
- Overall Width 96 in
- Overall Height 36 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FWS-4812-12SB2
- Zoro # G9349085
- UPC # 185376887100
- Country of Origin China
- Category Slatwall Accessory Kits
Dimensions
Overall Depth | 3/4 in |
Overall Width | 96 in |
Overall Height | 36 in |
Panel (H x W) | 12 in x 48 in |
Panel Width | 48 in |
Panel Height | 12 in |
Panel HxW | 12 in x 48 in |
Description
Slatwall Kit, Color Silver, Material PVC, Number of Bins 0, Number of Hooks 11, Number of Panels 12, Panel Load Capacity 100 lb/sq ft, Includes (4) Metal Bracket Shelves, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- BIG HORN 3/4-Inch Small Bench Dogs Set (19112)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- FLOW WALL Soft Bin 3 Pack Combo, Nylon, Silver (FWS-4812-6SB17)
- AZAR DISPLAYS 10-Piece Clear Pegboard Organizer Kit with 1 Panel and Accessory (900940-CLR)
- WINDMILL SLATWALL PRODUCTS Slatwall PVC Easy Panel 48"W x 12"H Black (4 PC) (PVC4BL)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Blk (35-K-BASBK)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- TRITON PRODUCTS 46 Pc. Steel Pegboard Hook Assortment for LocBoard (LH1-KIT)
- Flow Wall Slatwall Accessory Kits