Shop All Modular Storage Systems
Flow Wall
Garage Cabinet System, Nylon, Silver
Mfr # FCS-24012-24S-6S3
Zoro # G3471198
product price: $4,932.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,932.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Overall Depth 16 in
- Overall Width 336 in
- Overall Cabinet Width 24"
- Material Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FCS-24012-24S-6S3
- Zoro # G3471198
- UPC # 185376884604
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Depth | 16 in |
Overall Width | 336 in |
Overall Cabinet Width | 24" |
Work Surface Width | 72 in |
Work Surface Depth | 16 in |
Overall Cabinet Height | Tall Cabinets: 72"; Base Cabinets: 26"; Wall Cabinets: 26"; Drawer Cabinet: 26" |
Overall Height | 72 in |
Lower Cabinet Size (H x W x D) | 27 in x 24 in x 16 in |
Panel (H x W) | 12 in x 48 in, 12 in x 96 in |
Upper Cabinet Size (H x W x D) | 26 in x 24 in x 12 in |
Tall Cabinet Size (H x W x D) | 72 in x 24 in x 16 in |
Drawer Depth | 15 in |
Drawer Width | 21 1/2 in |
Drawer Height | 6 1/4 in |
Upper Cabinet Size | 26 H in x 24 W in x 12 D in |
Overall WxD | 336 in x 16 in |
Lower Cabinet Size | 27 H in x 24 W in x 16 D in |
Shelving Unit Size | 24 W in x 4 H in x 12 D in |
Panel Size | 48 W in x 12 H in x 3/4 D in, 96 W in x 12 H in x 3/4 D in |
Tall Cabinet Size | 24 W in x 16 D in x 72 H in |
Description
Modular Cabinet Set, Modular Package Type Jumbo Cabinet Storage Set, Cabinet Material Press Board, Color Silver, Number of Drawers 3, Modular Components Included Lower Cabinets, Slatwall, Tall Cabinets, Upper Cabinets, Work Surface, Number of Panels 30, Number of Tall Cabinets 3, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 336 in, Total Number of Cabinets 11, Work Surface Material Laminate, Work Surface Width 72 in, Maximum Shelf Load Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- ZORO SELECT Pail, Tight Head, Round, 1 gal, Steel, Gray (TH1-24RIG-34-P)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- MANHATTAN COMFORT Eiffel 4-Piece Garage Set in Matte Black and Aqua Blue (4-257BMC83)
- CRAWFORD Bracket Storage Adj 2X3X30In (CMPE-6)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Grey (3-255BMC85)
- EXTREME MAX Extreme Max 5001.6041 3-4 Liquid Storage Shelf Organizer Enclosed Race Trailer Shop Garage Storage (5001.6041)
- WAY BASICS Way Basics Stackable Large Storage Cube, Espresso (BS-SCUBE-EO)
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- Flow Wall