Shop All Modular Storage Systems
Flow Wall
Cabinet Storage Station, Charcoal, White
Mfr # FCS-96W-08W
Zoro # G3471225
product price: $4,136.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,136.99
Free 30-Day Returns
Key Features
- Cabinet Style Modular
- Overall Width 192 in
- Overall Cabinet Width Jumbo Cabinets: 36"; Base Cabinets: 24"; Wall Cabinets: 24"
- Overall Depth 16 in
- Material Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FCS-96W-08W
- Zoro # G3471225
- UPC # 185376870416
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 192 in |
Overall Cabinet Width | Jumbo Cabinets: 36"; Base Cabinets: 24"; Wall Cabinets: 24" |
Overall Depth | 16 in |
Work Surface Width | 192 in |
Overall Cabinet Height | Jumbo Cabinets: 72"; Base Cabinets: 26"; Wall Cabinets: 26" |
Overall Height | 72 in |
Panel (H x W) | 12 in x 96 in |
Upper Cabinet Size (H x W x D) | 26 in x 24 in x 12 in |
Tall Cabinet Size (H x W x D) | 72 in x 24 in x 16 in |
Lower Cabinet Size (H x W x D) | 27 in x 24 in x 16 in |
Overall WxD | 192 in x 16 in |
Panel Size | 96 W in x 12 H in x 3/4 D in |
Tall Cabinet Size | 24 W in x 16 D in x 72 H in |
Lower Cabinet Size | 27 H in x 24 W in x 16 D in |
Height to Surface Top | 26 in |
Upper Cabinet Size | 26 H in x 24 W in x 12 D in |
Description
Modular Cabinet Set, Modular Package Type Jumbo Cabinet Set, Cabinet Material Press Board, Color White, Number of Drawers 4, Modular Components Included Lower Cabinets, Slatwall, Tall Cabinets, Upper Cabinets, Number of Panels 12, Number of Tall Cabinets 4, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 192 in, Total Number of Cabinets 8, Work Surface Material Laminate, Work Surface Width 192 in, Cabinet Material Finish Laminate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- ULTRATECH Pop Up Fill Gauge (9985)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, White (54992)
- WAY BASICS Way Basics Stackable Large Storage Cube, Espresso (BS-SCUBE-EO)
- NEWAGE PRODUCTS Bold 3.0 Grey 7 PC (LWB, LWR, 48" SS) (50420)
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H (6-GGGG)
- WAY BASICS Way Basics Stackable Cube With Door, White (C-DCUBE-WE)
- Flow Wall