Shop All Modular Storage Systems
Flow Wall
Cabinet Set, Polypropylene, Silver
Mfr # FCS-9612-6S-7S
Zoro # G3471310
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,773.99
Free 30-Day Returns
Key Features
- Cabinet Style Modular
- Overall Cabinet Width Tall Cabinet: 24"; Base Cabinets: 24"; Wall Cabinets: 24"
- Overall Depth 16 in
- Overall Width 96 in
- Material Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flow Wall
- MFR # FCS-9612-6S-7S
- Zoro # G3471310
- UPC # 185376000554
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Cabinet Width | Tall Cabinet: 24"; Base Cabinets: 24"; Wall Cabinets: 24" |
Overall Depth | 16 in |
Overall Width | 96 in |
Work Surface Width | 72 in |
Work Surface Depth | 16 in |
Overall Cabinet Height | Tall Cabinet: 26"; Base Cabinets: 26"; Wall Cabinets: 26" |
Overall Height | 72 in |
Lower Cabinet Size (H x W x D) | 27 in x 24 in x 16 in |
Panel (H x W) | 12 in x 96 in |
Upper Cabinet Size (H x W x D) | 26 in x 24 in x 12 in |
Tall Cabinet Size (H x W x D) | 72 in x 24 in x 16 in |
Overall WxD | 96 in x 16 in |
Height to Surface Top | 26 in |
Lower Cabinet Size | 27 H in x 24 W in x 16 D in |
Upper Cabinet Size | 26 H in x 24 W in x 12 D in |
Tall Cabinet Size | 24 W in x 16 D in x 72 H in |
Panel Size | 96 L in x 12 H in |
Description
Modular Cabinet Set, Modular Package Type Cabinet Storage Set, Cabinet Material Press Board, Color Silver, Number of Drawers 5, Modular Components Included Lower Cabinets, Slatwall, Tall Cabinets, Upper Cabinets, Work Surface, Number of Panels 6, Number of Tall Cabinets 1, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 96 in, Total Number of Cabinets 6, Work Surface Material Laminate, Work Surface Width 72 in, Cabinet Material Finish Laminate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (813)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- NEWAGE PRODUCTS Pro 3.0 Red 9pc (LWWT, LWB, 84" SS, Utility Cart) (56854)
- EXTREME MAX Extreme Max 5001.6035 H Cleaning Station Organizer Enclosed Race Trailer Shop Garage Storage (5001.6035)
- NEWAGE PRODUCTS Pro Series 8 Piece Garage Cabinet Set with Bamboo Top, Gray (52090)
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- NEWAGE PRODUCTS Bold 3.0 Grey 7 PC (LWB, LWR, 48" SS) (50420)
- Flow Wall