Shop All Modular Storage Systems
Flow Wall
Cabinet Set, Charcoal, Nylon, Silver
Mfr # FCS-9612-6S-5S2
Zoro # G3471399
product price: $2,021.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,021.99
Free 30-Day Returns
Key Features
- Cabinet Style Modular
- Overall Width 96 in
- Overall Cabinet Width Tall Cabinet: 24"; Base Cabinets: 24"; Wall Cabinets: 24"; Drawer Cabinet: 24"
- Overall Depth 16 in
- Material Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Wall
- MFR # FCS-9612-6S-5S2
- Zoro # G3471399
- UPC # 185376886028
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 96 in |
Overall Cabinet Width | Tall Cabinet: 24"; Base Cabinets: 24"; Wall Cabinets: 24"; Drawer Cabinet: 24" |
Overall Depth | 16 in |
Work Surface Width | 48 in |
Work Surface Depth | 16 in |
Overall Height | 72 in |
Overall Cabinet Height | Tall Cabinet: 26"; Base Cabinets: 26"; Wall Cabinets: 26"; Drawer Cabinet: 26" |
Tall Cabinet Size (H x W x D) | 72 in x 24 in x 16 in |
Lower Cabinet Size (H x W x D) | 27 in x 24 in x 16 in |
Panel (H x W) | 12 in x 96 in |
Upper Cabinet Size (H x W x D) | 26 in x 24 in x 12 in |
Drawer Depth | 15 in |
Drawer Height | 6 1/4 in |
Drawer Width | 21 1/2 in |
Upper Cabinet Size | 26 H in x 24 W in x 12 D in |
Panel Size | 96 W in x 12 H in x 3/4 D in |
Lower Cabinet Size | 27 H in x 24 W in x 16 D in |
Overall WxD | 96 in x 16 in |
Tall Cabinet Size | 24 W in x 16 D in x 72 H in |
Description
Modular Cabinet Set, Modular Package Type Complete Storage Cabinet Set, Cabinet Material Press Board, Color Silver, Number of Drawers 3, Modular Components Included Lower Cabinets, Slatwall, Tall Cabinets, Upper Cabinets, Work Surface, Number of Panels 6, Number of Tall Cabinets 1, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 96 in, Total Number of Cabinets 4, Work Surface Material Laminate, Work Surface Width 48 in, Cabinet Material Finish Laminate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H (6-GGGG)
- MANHATTAN COMFORT Eiffel 3-Piece Garage Set in Matte Black and Yellow (3-255BMC84)
- CRAWFORD Bracket Storage Adj 2X3X30In (CMPE-6)
- CRAWFORD Hanger Hose Medium Duty (CMHH-6)
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- NEWAGE PRODUCTS Bold Series 9 Piece Garage Cabinet Set with Bamboo Top, Gray (50408)
- Flow Wall