Shop All Ball Valves
Flow Plus
Full Port Ball Valve, 4", Class 150, CF8M
Mfr # ZF1004A3F3RH
Zoro # G2345730
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material A216 WCB Carbon Steel
- Body Style Inline
- Valve Structure Full Port
- Max. Pressure 800 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flow Plus
- MFR # ZF1004A3F3RH
- Zoro # G2345730
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | A216 WCB Carbon Steel |
Body Style | Inline |
Valve Structure | Full Port |
Max. Pressure | 800 psig |
Handle Type | Lever |
Ball Material | A182 F316 Stainless Steel |
Stem Material | A182 F316 Stainless Steel |
Stem Type | Blowout Proof |
Item | Full Port Ball Valve,4",Class 150,CF8M |
Ball Valve Basic Body Material | Carbon Steel |
Standard | Fire-Safe to API-607; ASME/ANSI Class 150-B16.34; ASME/ANSI B16.10; ASME/ANSI B16.5; NACE MR0175; API 608; ISO |
Seat Material | RPTFE |
Connection Type | Flanged x Flanged |
Temp. Range | 0 Degrees F to 500 Degrees F |
Description
Full Port Ball Valve,4 In.,Class 150,CF8M
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 20)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSE)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1" (4347002520)
- Flow Plus Valves