Shop All Ball Valves
Flow Plus
Ball Valve, 3/8", 2000 psi, CF8M, 2 pcs
Mfr # 03B026666RRSE
Zoro # G2344863
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Handle Type Vinyl Grip Locking Handle
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 03B026666RRSE
- Zoro # G2344863
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Handle Type | Vinyl Grip Locking Handle |
Seat Material | RPTFE |
Stem Type | Blowout Proof |
Temp. Range | 0 Degrees F to 400 Degrees F |
Ball Material | ASTM CF8M A351 Stainless Steel |
Valve Structure | 2 Piece, Full Port |
Connection Type | FNPT x FNPT |
Item | Ball Valve,3/8",2000 psi,CF8M,2 pcs |
Ball Valve Basic Body Material | Stainless Steel |
Max. Pressure | 2000 psi WOG |
Stem Material | AISI 316 Stainless Steel |
Description
Ball Valve,3/8 In.,2000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726212)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114560)
- KOHLER Valve Kit, Replacement (GP76671)
- BUCKAROOS 7-1/2" Od Pipe Saddle 20 Gauge-12" Long 30/Bucket (1075-12-20 RD BUCKET)
- FLOW PLUS Ball Valve, 2", 1000 psi, CF8M, 2 pcs (20B016666RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs (15B046666RRSW)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- Flow Plus Valves