Shop All Ball Valves
Flow Plus
Ball Valve, 3/4", 2000 psi, CF8M, 2 pcs
Mfr # 07B026666RRSE
Zoro # G2344918
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Temp. Range 0 Degrees F to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 07B026666RRSE
- Zoro # G2344918
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Ball Valve Basic Body Material | Stainless Steel |
Temp. Range | 0 Degrees F to 400 Degrees F |
Valve Structure | 2 Piece, Full Port |
Ball Material | ASTM CF8M A351 Stainless Steel |
Stem Material | AISI 316 Stainless Steel |
Stem Type | Blowout Proof |
Seat Material | RPTFE |
Item | Ball Valve,3/4",2000 psi,CF8M,2 pcs |
Max. Pressure | 2000 psi WOG |
Handle Type | Vinyl Grip Locking Handle |
Connection Type | FNPT x FNPT |
Description
Ball Valve,3/4 In.,2000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1" FIPT PVC Spring Check Valve (4RG66)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- SUPERIOR TOOL WRENCH BASIN NUT1/4-3/8"" (03825)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs (07B046666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A108 (05B064466RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs (15B046666RRSW)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- Flow Plus Ball Valves