Shop All Ball Valves
Flow Plus
Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs
Mfr # 07B046666RRSE
Zoro # G2344960
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Bolt on
- Connection Type FNPT x FNPT
- Max. Pressure 1000 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 07B046666RRSE
- Zoro # G2344960
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Bolt on |
Connection Type | FNPT x FNPT |
Max. Pressure | 1000 psi WOG |
Ball Valve Basic Body Material | Stainless Steel |
Temp. Range | 0 Degrees F to 400 Degrees F |
Valve Structure | 3 Piece, Full Port |
Handle Type | Vinyl Grip Locking Handle |
Stem Type | Blowout Proof |
Seat Material | RTFE |
Ball Material | ASTM CF8M A351 Stainless Steel |
Stem Material | AISI 316 Stainless Steel |
Item | Ball Valve,3/4",1000 psi,CF8M,3 pcs |
Description
Ball Valve,3/4 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 3/8 in (ZUSA-PF-9457)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- BRADLEY Air Valve Assembly (S45-2032)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs (10B114466RRSE)
- APOLLO Valve Ball Valve, Size: 1/4NPTin. , Material: Bronze, Type: Full Port (77C-101-01A)
- Flow Plus Valves