Shop All Ball Valves
Flow Plus
Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port
Mfr # 07B076666RRSET
Zoro # G2345633
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style 3-Way
- Stem Material 316 stainless steel
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flow Plus
- MFR # 07B076666RRSET
- Zoro # G2345633
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | 3-Way |
Stem Material | 316 stainless steel |
Ball Valve Basic Body Material | Stainless Steel |
Seat Material | RTFE |
Max. Pressure | 1000 psi WOG |
Valve Structure | T-Port |
Item | Ball Valve,3/4",1000 psi,3 Way,CF8M |
Ball Material | ASTM CF8M A351 Stainless Steel |
Connection Type | FNPT x FNPT x FNPT |
Handle Type | Vinyl Grip Locking Handle |
Stem Type | Blowout Proof |
Description
Ball Valve,3/4 In.,1000 psi,3 Way,CF8M
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- MOEN Platinum Slide Bars (A735PM)
- DIXON Cam and Groove Coupling, 5", Aluminum (G500-B-AL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- FLOW PLUS Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs (15B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A108 (05B064466RRSE)
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (8950401A)
- Flow Plus Ball Valves