Shop All Ball Valves
Flow Plus
Ball Valve, 3", 1000 psi, CF8M, 3 pcs
Mfr # 30B046666RRSE
Zoro # G2345082
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Bolt on
- Max. Pressure 1000 psi WOG
- Temp. Range 0 Degrees F to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 30B046666RRSE
- Zoro # G2345082
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Bolt on |
Max. Pressure | 1000 psi WOG |
Temp. Range | 0 Degrees F to 400 Degrees F |
Handle Type | Vinyl Grip Locking Handle |
Seat Material | RTFE |
Ball Material | ASTM CF8M A351 Stainless Steel |
Ball Valve Basic Body Material | Stainless Steel |
Stem Material | AISI 316 Stainless Steel |
Stem Type | Blowout Proof |
Connection Type | FNPT x FNPT |
Valve Structure | 3 Piece, Full Port |
Item | Ball Valve,3",1000 psi,CF8M,3 pcs |
Description
Ball Valve,3 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (7075ALF-12)
- AMERICAN STANDARD Solenoid/Piston Assembly, For Urinals (M970694-0070A)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port (10B076666RRSET)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25H)
- Flow Plus Ball Valves