Shop All Ball Valves
Flow Plus
Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs
Mfr # 25B016666RRSE
Zoro # G2344881
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Standard NACE MR0175
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 25B016666RRSE
- Zoro # G2344881
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Standard | NACE MR0175 |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Stainless Steel |
Connection Type | FNPT x FNPT |
Stem Material | AISI 316 Stainless Steel |
Seat Material | RPTFE |
Max. Pressure | 1000 psi WOG |
Handle Type | Vinyl Grip Locking Handle |
Ball Material | ASTM CF8M A351 Stainless Steel |
Item | Ball Valve,2-1/2",1000 psi,CF8M,2 pcs |
Valve Structure | 2 Piece, Full Port |
Description
Ball Valve,2-1/2 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.6 Gpf, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.004.020)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (2WU34)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 60 00)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- FLOW PLUS Ball Valve, 3/8", 1000 psi, CF8M, 3 pcs (03B046666RRSE)
- FLOW PLUS Ball Valve, 2", 1000 psi, CF8M, 2 pcs (20B016666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- Flow Plus Ball Valves