Shop All Ball Valves
Flow Plus
Ball Valve, 2", 1000 psi, CF8M, 2 pcs
Mfr # 20B016666RRSE
Zoro # G2344793
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 20B016666RRSE
- Zoro # G2344793
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Ball Valve Basic Body Material | Stainless Steel |
Seat Material | RPTFE |
Handle Type | Vinyl Grip Locking Handle |
Valve Structure | 2 Piece, Full Port |
Standard | NACE MR0175 |
Item | Ball Valve,2",1000 psi,CF8M,2 pcs |
Connection Type | FNPT x FNPT |
Max. Pressure | 1000 psi WOG |
Stem Material | AISI 316 Stainless Steel |
Ball Material | ASTM CF8M A351 Stainless Steel |
Stem Type | Blowout Proof |
Description
Ball Valve,2 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100058)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 40 PVC Coupling (PVC 02100 1400HA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR17203)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A216, 2 pcs (05B114466RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A108 (05B064466RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs (15B016666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R020)
- Flow Plus Ball Valves