Shop All Ball Valves
Flow Plus
Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE
Mfr # 20B076666RRSET
Zoro # G2345572
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style 3-Way
- Valve Structure T-Port
- Handle Type Vinyl Grip Locking Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 20B076666RRSET
- Zoro # G2345572
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | 3-Way |
Valve Structure | T-Port |
Item | Ball Valve,2",1000 psi,3 Way,CF8M |
Handle Type | Vinyl Grip Locking Handle |
Stem Material | 316 stainless steel |
Ball Valve Basic Body Material | Stainless Steel |
Seat Material | RTFE |
Max. Pressure | 1000 psi WOG |
Stem Type | Blowout Proof |
Connection Type | FNPT x FNPT x FNPT |
Ball Material | ASTM CF8M A351 Stainless Steel |
Description
Ball Valve,2 In.,1000 psi,3 Way,CF8M
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Euphoria Euphoria 260 Headshower (26456EN0)
- WATERLESS CO EverPrime Drain Sealing Liquid, Case of 12 (1514)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 1/4" Female NPT (PMF3/8-N2)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 3/8", 1000 psi, CF8M, 3 pcs (03B046666RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 18 Mini Br Vlv M X F (MV5-SM1)
- Flow Plus Valves