Shop All Ball Valves
Flow Plus
Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs
Mfr # 02B026666RRSE
Zoro # G2344872
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Stem Material AISI 316 Stainless Steel
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 02B026666RRSE
- Zoro # G2344872
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Stem Material | AISI 316 Stainless Steel |
Stem Type | Blowout Proof |
Handle Type | Vinyl Grip Locking Handle |
Connection Type | FNPT x FNPT |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 2000 psi WOG |
Ball Valve Basic Body Material | Stainless Steel |
Item | Ball Valve,1/4",2000 psi,CF8M,2 pcs |
Ball Material | ASTM CF8M A351 Stainless Steel |
Seat Material | RPTFE |
Temp. Range | 0 Degrees F to 400 Degrees F |
Description
Ball Valve,1/4 In.,2000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Hardware Set , Restroom Door (HDWT-ZD1)
- HOMEPLUS+ FLARE ADAPTER 3/4in. X1/2in. (6JC120110701079)
- APOLLO VALVES 3/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10401PR)
- SUPERIOR TOOL Pipe Cuttr Intrnal Pvc (37516)
- FLOW PLUS Ball Valve, 2", 1000 psi, CF8M, 2 pcs (20B016666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A216, 2 pcs (05B114466RRSE)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, CF8M, 2 pcs (03B026666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- SHARPE VALVES 4" Flanged Stainless Steel Ball Valve Inline (4351004780)
- Flow Plus Ball Valves