Shop All Ball Valves
Flow Plus
Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs
Mfr # 02B016666RRSE
Zoro # G2344769
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flow Plus
- MFR # 02B016666RRSE
- Zoro # G2344769
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Item | Ball Valve,1/4",1000 psi,CF8M,2 pcs |
Valve Structure | 2 Piece, Full Port |
Connection Type | FNPT x FNPT |
Stem Material | AISI 316 Stainless Steel |
Max. Pressure | 1000 psi WOG |
Standard | NACE MR0175 |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Stainless Steel |
Handle Type | Vinyl Grip Locking Handle |
Ball Material | ASTM CF8M A351 Stainless Steel |
Seat Material | RPTFE |
Description
Ball Valve,1/4 In.,1000 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- DANCO Flapperless Flush Repair Handle (FLT231T)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (05B056666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Handle Type: Long (7126290)
- Flow Plus Ball Valves