Shop All Ball Valves
Flow Plus
Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE
Mfr # 05B076666RRSEL
Zoro # G2345563
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style 3-Way
- Seat Material RTFE
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 05B076666RRSEL
- Zoro # G2345563
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | 3-Way |
Seat Material | RTFE |
Item | Ball Valve,1/2",1000 psi,3 Way,CF8M |
Connection Type | FNPT x FNPT x FNPT |
Ball Valve Basic Body Material | Stainless Steel |
Valve Structure | L-Port |
Stem Material | 316 stainless steel |
Handle Type | Vinyl Grip Locking Handle |
Max. Pressure | 1000 psi WOG |
Stem Type | Blowout Proof |
Ball Material | ASTM CF8M A351 Stainless Steel |
Description
Ball Valve,1/2 In.,1000 psi,3 Way,CF8M
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- FLOW PLUS Ball Valve, 2", 1000 psi, CF8M, 2 pcs (20B016666RRSE)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- Flow Plus Ball Valves